Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.791
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
083B-16A
Description
083B-16A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001900
BDI # 18118404
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.791
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
083B-16B
Description
083B-16B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001901
BDI # 18118405
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.791
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore