Page 1 of 2

Next

Compare
40-4B16H

COMPARE

40-4B16H

Description
40-4B16H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 40-4B16H

BDI # 590233

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-4
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.814
Pitch Diameter - Millimeter: 65.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A16H

COMPARE

40A16H

Description
40A16H ROLLER CHAIN SPROCKET ; 16HT 2.810" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A16H

BDI # 744360

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.814
Pitch Diameter - Millimeter: 65.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40ST16-G

COMPARE

40ST16-G

Description
40ST16-G

POWERDRIVE LLC

Part # 40ST16G

BDI # 744855

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.563
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.814
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 65.1
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40TL16-1008

COMPARE

40TL16-1008

Description
40TL16-1008 ROLLER CHAIN SPROCKET ; 1/2" PITCH 16T 2.814" OD 1008 BUSHING

POWERDRIVE LLC

Part # 40TL16-1008

BDI # 744444

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.563
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.814
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 65.1
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40B16H

COMPARE

40B16H

Description
40B16H ROLLER CHAIN SPROCKET ; 16HT 2.810" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B16H

BDI # 744735

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.814
Pitch Diameter - Millimeter: 65.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY