Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.69
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35815
Pitch Diameter - Millimeter:
68.326
Mounting Method:
Rough Bore
2050B13H
Description
2050B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B13
BDI # 17158895
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.69
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572521
Pitch Diameter - Millimeter:
68.326
Mounting Method:
Rough Bore
PHS 50-2BH13
Description
PHS 50-2BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2BH13
BDI # 24760217
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.91
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore