25A35H
Description
25A35H ROLLER CHAIN SPROCKET ; 35HT 3/8" BORE 1/4" PITCH
Part # 25A35H
BDI # 742500
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.789
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.928
Pitch Diameter - Millimeter:
70.841
Mounting Method:
Rough Bore