35A23H
Description
35A23H ROLLER CHAIN SPROCKET ; 23HT 2.950" OD 1/2" BORE 3/8" PITCH
Part # 35A23H
BDI # 743517
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
35B23H
Description
35B23H ROLLER CHAIN SPROCKET ; 23HT 2.950" OD 1/2" BORE 3/8" PITCH
Part # 35B23H
BDI # 743683
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
35BS23H-1/2
Description
35BS23H-1/2 ROLLER CHAIN SPROCKET ; 3/8" PITCH 22T 2.950" OD 1/2" BORE
Part # 35BS23H-1/2
BDI # 743581
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
35BS23H-3/4
Description
35BS23H-3/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 23T 2.950" OD 3/4" BORE
Part # 35BS23H-3/4
BDI # 743582
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
35QD23-JA
Description
35QD23-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 23T 2.950" JA BUSHING
Part # 35QD23-JA
BDI # 743714
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed