Features
Chain Pitch - Inch:
0.5
Chain Size:
40-4
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
40A17H
Description
40A17H ROLLER CHAIN SPROCKET ; 17HT 2.980" OD 5/8" BORE 1/2" PITCH
Part # 40A17H
BDI # 744361
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
40QD17-JA
Description
40QD17-JA ROLLER CHAIN SPROCKET ; 1/2" PITCH 17T 2.98" " JA BUSHING
Part # 40QD17-JA
BDI # 744824
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
40TL17-1210
Description
40TL17-1210 ROLLER CHAIN SPROCKET ; 1/2" PITCH 17T 2.975" OD 1210 BUSHING
Part # 40TL17-1210
BDI # 744445
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
40B17H
Description
40B17H ROLLER CHAIN SPROCKET ; 17HT 2.980" OD 5/8" BORE 1/2" PITCH
Part # 40B17H
BDI # 744736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore