80-3P09MDFP8
Description
80-3P09MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80-3P09MDFP8
BDI # 26271006
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
83.57
Inch - Metric:
Metric
Outside Diameter - Inch:
2.976
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
80-3P09MSFP8
Description
80-3P09MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80-3P09MSFP8
BDI # 26272864
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
83.57
Inch - Metric:
Metric
Outside Diameter - Inch:
2.976
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
80-3P09MDFA8
Description
80-3P09MDFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80-3P09MDFA8
BDI # 26277633
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
83.57
Inch - Metric:
Metric
Outside Diameter - Inch:
2.976
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
80-3P09M6A8
Description
80-3P09M6A8 SYNCHRONOUS PULLEY, 8 MM FINISHED BORE (SMARTCATALOG)
Part # 80-3P09M6A8
BDI # 26272863
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.976
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
80-3P09MSFA8
Description
80-3P09MSFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80-3P09MSFA8
BDI # 26277632
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
83.57
Inch - Metric:
Metric
Outside Diameter - Inch:
2.976
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore