60A84

COMPARE

60A84

Description
60A84 ROLLER CHAIN SPROCKET ; 84T 20.490" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A84

BDI # 746662

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.058

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.495
Pitch Diameter - Millimeter: 509.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60QD84-SF

COMPARE

60QD84-SF

Description
60QD84-SF ROLLER CHAIN SPROCKET ; 3/4" PITCH 84T 20.49" OD SF BUSHING

POWERDRIVE LLC

Part # 60QD84-SF

BDI # 747051

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 20.058
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.495
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 509.48
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B84

COMPARE

60B84

Description
60B84 ROLLER CHAIN SPROCKET ; 84T 20.490" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B84

BDI # 746979

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.058

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.495
Pitch Diameter - Millimeter: 509.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY