E100M ELEMENT OMEGA 7300065M
Description
E100M ELEMENT OMEGA 7300065M ; 7300065M NON RETURNABLE
Part # 10287792
BDI # 18143296
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type:
Elastomeric Coupling
Torque:
9600Nm
Width - Inch:
0
E100M HSU ELEMENT OMEGA 7300065MHSU
Description
E100M HSU ELEMENT OMEGA 7300065MHSU ; 7300065MHSU NON RETURNABLE
Part # 10287794
BDI # 18143297
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type:
Elastomeric Coupling
Torque:
9600Nm
Width - Inch:
0