60TLB96

COMPARE

60TLB96

Description
60TLB96 TAPER-LOCK SPROCKET

LINN GEAR

Part # 60TLB96

BDI # 585912

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 22.922
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.36
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 582.23
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60QD96-SF

COMPARE

60QD96-SF

Description
60QD96-SF ROLLER CHAIN SPROCKET ; 3/4" PITCH 96T 23.36" OD SF BUSHING

POWERDRIVE LLC

Part # 60QD96-SF

BDI # 747052

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 22.922
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.36
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 582.23
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60A96

COMPARE

60A96

Description
60A96 ROLLER CHAIN SPROCKET ; 96T 23.360" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A96

BDI # 746664

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.922

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.36
Pitch Diameter - Millimeter: 582.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B96

COMPARE

60B96

Description
60B96 ROLLER CHAIN SPROCKET ; 96T 23.360" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B96

BDI # 746981

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.922

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.36
Pitch Diameter - Millimeter: 582.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY