120A48
Description
120A48 ROLLER CHAIN SPROCKET ; 48T 23.790" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A48
BDI # 740972
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore