Page 1 of 2

Next

Compare
100A58

COMPARE

100A58

Description
100A58 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 100A58

BDI # 614115

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 23.089
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.805
Global Part Number GPN: 31402
Pitch Diameter - Millimeter: 586.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
20C58

COMPARE

20C58

Description
20C58 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20C58

BDI # 617180

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 23.089
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.805
Other Features: Simplex Type
Global Part Number GPN: 569070
Pitch Diameter - Millimeter: 586.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
20A58

COMPARE

20A58

Description
20A58 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A58

BDI # 617072

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 23.089
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.805
Other Features: Simplex Type
Global Part Number GPN: 571067
Pitch Diameter - Millimeter: 586.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
20B-58A

COMPARE

20B-58A

Description
20B-58A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101004505

BDI # 18120835

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.089

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.805
Pitch Diameter - Millimeter: 586.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 20B-1A58

COMPARE

PHS 20B-1A58

Description
PHS 20B-1A58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A58

BDI # 1286648

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.089

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.805
Pitch Diameter - Millimeter: 586.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY