80A76
Description
80A76 ROLLER CHAIN SPROCKET ; 76T 24.780" OD 1 1/2" BORE 1" PITCH
Part # 80A76
BDI # 747558
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore