Page 1 of 3

Next

Compare
W14414M20-E

COMPARE

W14414M20-E

Description
W14414M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W14414M20-E

BDI # 612876

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.147
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577861
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W14414M42-F

COMPARE

W14414M42-F

Description
W14414M42-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W14414M42-F

BDI # 612877

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.147
Face Width - Millimeter: 53
Face Width - Inch: 2.087

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577862
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W144-14M-42-F

COMPARE

W144-14M-42-F

Description
W144-14M-42-F SYNCHRONOUS PULLEY

TB WOODS

Part # W14414M42

BDI # 991822

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.147
Face Width - Millimeter: 53
Face Width - Inch: 2.087

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY
W14414M120-M

COMPARE

W14414M120-M

Description
W14414M120-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W14414M120-M

BDI # 612875

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.147
Face Width - Millimeter: 133
Face Width - Inch: 5.236

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578019
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W14414M65-M

COMPARE

W14414M65-M

Description
W14414M65-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W14414M65-M

BDI # 612878

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.147
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577863
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY