80TLB80

COMPARE

80TLB80

Description
80TLB80 TAPER-LOCK SPROCKET

LINN GEAR

Part # 80TLB80

BDI # 585962

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 25.471
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.052
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 646.97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80QD80-E

COMPARE

80QD80-E

Description
80QD80-E ROLLER CHAIN SPROCKET ; 1" PITCH 80T 26.05" E BUSHING

POWERDRIVE LLC

Part # 80QD80-E

BDI # 748003

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 25.471
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.052
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 646.97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80A80

COMPARE

80A80

Description
80A80 ROLLER CHAIN SPROCKET ; 80T 26.050" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A80

BDI # 747559

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.471

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.052
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B80

COMPARE

80B80

Description
80B80 ROLLER CHAIN SPROCKET ; 80T 26.050" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B80

BDI # 747961

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.471

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.052
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY