D20C65 MTO PER DWG Q#0313371-2

COMPARE

D20C65 MTO PER DWG Q#0313371-2

Description
D20C65 MTO PER DWG Q#0313371-2 SPROCKET

MARTIN SPROCKET & GR

Part # D20C65 MTO PER DWG Q#0313371-2

BDI # 23280138

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 25.874
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 26.457
Other Features: Duplex Type
Pitch Diameter - Millimeter: 657.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D20C65 X 12IN 12.001/12.004

COMPARE

D20C65 X 12IN 12.001/12.004

Description
D20C65 X 12IN 12.001/12.004 SPROCKET

MARTIN SPROCKET & GR

Part # D20C65 X 12IN 12.001/12.004

BDI # 25199068

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 25.874
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.457
Other Features: Duplex Type
Pitch Diameter - Millimeter: 657.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20B-3-65A

COMPARE

20B-3-65A

Description
20B-3-65A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101004479

BDI # 18120802

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 25.874

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 26.457
Pitch Diameter - Millimeter: 657.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20B-2-65A

COMPARE

20B-2-65A

Description
20B-2-65A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101004385

BDI # 18120699

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 25.874

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 26.457
Pitch Diameter - Millimeter: 657.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY