60B112
Description
60B112 ROLLER CHAIN SPROCKET ; 112T 27.180" OD 1 1/4" BORE 3/4" PITCH
Part # 60B112
BDI # 746921
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Rough Bore
60A112
Description
60A112 ROLLER CHAIN SPROCKET ; 112T 27.180" OD 1 1/4" BORE 3/4" PITCH
Part # 60A112
BDI # 746604
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Rough Bore
60QD112-E
Description
60QD112-E ROLLER CHAIN SPROCKET ; 3/4" PITCH 11T 27.18" E BUSHING
Part # 60QD112-E
BDI # 747020
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Bushed