25A36H
Description
25A36H ROLLER CHAIN SPROCKET ; 36HT 3.008" OD 3/8" BORE 1/4" PITCH
Part # 25A36H
BDI # 742501
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.008
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Rough Bore
25B36H
Description
25B36H ROLLER CHAIN SPROCKET ; 36HT 3.008" OD 3/8" BORE 1/4" PITCH
Part # 25B36H
BDI # 742528
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.008
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Rough Bore