120MP025M6A10

COMPARE

120MP025M6A10

Description
120MP025M6A10 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 10MM BORE 120T

B & B MANUFACTURING

Part # 120MP025M6A10

BDI # 22697240

Features

Pitch Diameter - Inch: 3.071
Inch - Metric: Metric
Outside Diameter - Inch: 3.035
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 78
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
120MP037M6A10

COMPARE

120MP037M6A10

Description
120MP037M6A10 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 10MM BORE 120T

B & B MANUFACTURING

Part # 120MP037M6A10

BDI # 22697248

Features

Pitch Diameter - Inch: 3.071
Inch - Metric: Metric
Outside Diameter - Inch: 3.035
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 78
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY