120MP025M6A10
Description
120MP025M6A10 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 10MM BORE 120T
Part # 120MP025M6A10
BDI # 22697240
Features
Pitch Diameter - Inch:
3.071
Inch - Metric:
Metric
Outside Diameter - Inch:
3.035
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
78
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
120MP037M6A10
Description
120MP037M6A10 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 10MM BORE 120T
Part # 120MP037M6A10
BDI # 22697248
Features
Pitch Diameter - Inch:
3.071
Inch - Metric:
Metric
Outside Diameter - Inch:
3.035
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
78
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
120MP025MDFB6
Description
120MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 120MP025MDFB6
BDI # 26269050
Features
Pitch Diameter - Inch:
3.071
Flange Outside Diameter - Millimeter:
81.79
Inch - Metric:
Metric
Outside Diameter - Inch:
3.035
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
78
Mounting Method:
Finished Bore
48XL037MDFM8
Description
48XL037MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 48XL037MDFM8
BDI # 26277747
Features
Pitch Diameter - Inch:
3.071
Flange Outside Diameter - Millimeter:
83.34
Inch - Metric:
Inch
Outside Diameter - Inch:
3.035
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
1/5 Inch
Other Features:
Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
78
Mounting Method:
Finished Bore
48XL037MSFM8
Description
48XL037MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 48XL037MSFM8
BDI # 26277746
Features
Pitch Diameter - Inch:
3.071
Flange Outside Diameter - Millimeter:
83.34
Inch - Metric:
Inch
Outside Diameter - Inch:
3.035
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
78
Mounting Method:
Finished Bore