PL2-3/16 KE

COMPARE

PL2-3/16 KE

Description
PL2-3/16 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL2CKE

BDI # 22382954

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.063

Outside Diameter - Millimeter: 77.8
Bore - Millimeter: 55.575
Length - Millimeter: 1.594
Other Features: Power-Lock
Length - Inch: 1.358

Price Inventory : Available to order
Loading Price
QTY
B-LOC B800 2-3/16IN

COMPARE

B-LOC B800 2-3/16IN

Description
B-LOC B800 2-3/16IN KEYLESS BUSHING

FENNER DRIVES

Part # T82203

BDI # 17283582

Features

Component: Keyless Screw Locking Assembly
Series: B800
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.063

Outside Diameter - Millimeter: 77.8
Bore - Millimeter: 55.575
Length - Millimeter: 81
Other Features: 9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 3.189

Price Inventory : Available to order
Loading Price
QTY
40 OR 41-18 5/8;034-4018

COMPARE

40 OR 41-18 5/8;034-4018

Description
40 OR 41-18 5/8 ; 034-4018 IDLER SPKT ; 5/8" BORE 18 TEETH CHAIN SIZE 40

G & G MANUFACTURING

Part # 034-4018

BDI # 21494697

Features

Chain Pitch - Inch: 0.5
Chain Size: 40 | 41
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.063
Length Thru Bore - Millimeter: 19.05
Length Thru Bore - Inch: 0.75

Price Inventory : Available to order
Loading Price
QTY
SLD 1900 IN 2-3/16

COMPARE

SLD 1900 IN 2-3/16

Description
SLD 1900 IN 2-3/16 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498491

BDI # 599262

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.063

Outside Diameter - Millimeter: 77.8
Bore - Millimeter: 55.575
Length - Millimeter: 75
Other Features: 10 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 2.953

Price Inventory : Available to order
Loading Price
QTY