H35BTL24
Description
H35BTL24 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 24T TAPERLOCK W/HT
Part # H35BTL24
BDI # 919565
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
35-2TLB24H
Description
35-2TLB24H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 35-2TLB24H
BDI # 589496
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
35B24H
Description
35B24H ROLLER CHAIN SPROCKET ; 24HT 3.070" OD 1/2" BORE 3/8" PITCH
Part # 35B24H
BDI # 743684
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
35QD24-JA
Description
35QD24-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 24T 3.070" JA BUSHING
Part # 35QD24-JA
BDI # 743715
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed