Page 1 of 2

Next

Compare
35B24H

COMPARE

35B24H

Description
35B24H ROLLER CHAIN SPROCKET ; 24HT 3.070" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B24H

BDI # 743684

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.873

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.074
Pitch Diameter - Millimeter: 72.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35QD24-JA

COMPARE

35QD24-JA

Description
35QD24-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 24T 3.070" JA BUSHING

POWERDRIVE LLC

Part # 35QD24-JA

BDI # 743715

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 72.97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35A24H

COMPARE

35A24H

Description
35A24H ROLLER CHAIN SPROCKET ; 24HT 3.070" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A24H

BDI # 743518

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.873

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.074
Pitch Diameter - Millimeter: 72.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35TL24-1210

COMPARE

35TL24-1210

Description
35TL24-1210 ROLLER CHAIN SPROCKET ; 3/8" PITCH 24T 3.0" OD 1210 BUSHING

POWERDRIVE LLC

Part # 35TL24-1210

BDI # 743765

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 72.97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35BS24H-5/8

COMPARE

35BS24H-5/8

Description
35BS24H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 24T 3.070" OD 5/8" BORE

POWERDRIVE LLC

Part # 35BS24H-5/8

BDI # 743587

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY