083B-18B
Description
083B-18B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001905
BDI # 18118409
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.106
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
083B-18A
Description
083B-18A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001904
BDI # 18118408
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.106
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
04B-40B
Description
04B-40B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001138
BDI # 18117658
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.011
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.106
Pitch Diameter - Millimeter:
76.47
Mounting Method:
Rough Bore
PHS 04B-1A40
Description
PHS 04B-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1A40
BDI # 1284395
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.011
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.106
Pitch Diameter - Millimeter:
76.47
Mounting Method:
Rough Bore