43A18

COMPARE

43A18

Description
43A18 SPROCKET ; 5/8" PLAIN STOCK BORE

MARTIN SPROCKET & GR

Part # 43A18

BDI # 24096320

Features

Chain Pitch - Inch: 0.5
Chain Size: 081-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.88
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.106
Other Features: Simplex Type
Pitch Diameter - Millimeter: 73.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-18B

COMPARE

083B-18B

Description
083B-18B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001905

BDI # 18118409

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.88

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.106
Pitch Diameter - Millimeter: 73.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-18A

COMPARE

083B-18A

Description
083B-18A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001904

BDI # 18118408

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.88

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.106
Pitch Diameter - Millimeter: 73.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
04B-40B

COMPARE

04B-40B

Description
04B-40B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001138

BDI # 18117658

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.011

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.106
Pitch Diameter - Millimeter: 76.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 04B-1A40

COMPARE

PHS 04B-1A40

Description
PHS 04B-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 04B-1A40

BDI # 1284395

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.011

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.106
Pitch Diameter - Millimeter: 76.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY