Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.881
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35816
Pitch Diameter - Millimeter:
73.177
Mounting Method:
Rough Bore
2050B14H
Description
2050B14H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B14
BDI # 17158896
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.881
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573015
Pitch Diameter - Millimeter:
73.177
Mounting Method:
Rough Bore
PHS 50-2BH14
Description
PHS 50-2BH14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2BH14
BDI # 24760219
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore