LS099/100 IN-SHEAR SPIDER 6 PIN
Description
LS099/100 IN-SHEAR SPIDER 6 PIN ; COUPLING ELEMENT
Part # 68514471707
BDI # 596910
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type:
Jaw Coupling
Torque:
560In-Lbs
LS099/100 IN-SHEAR SPIDER AND RING
Description
LS099/100 IN-SHEAR SPIDER AND RING ; COUPLING ELEMENT
Part # 68514478389
BDI # 597266
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element | With Ring
Coupling Type:
Jaw Coupling
Torque:
560In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
81.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Length Thru Bore - Millimeter:
25.4
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
45.72
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
81.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Length Thru Bore - Millimeter:
25.4
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
45.72
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
81.026
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.19
Length Thru Bore - Millimeter:
25.4
Other Features:
Components may or may not inter-mix among brands - Oversize Bore Hub
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
60.198