130-2P06-DFB4
Description
130-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130-2P06-DFB4
BDI # 26279607
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Metric
Outside Diameter - Inch:
3.238
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Finished Bore
130-2P06-SFP4
Description
130-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130-2P06-SFP4
BDI # 26275019
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Metric
Outside Diameter - Inch:
3.238
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Finished Bore
130-2P06-DFP4
Description
130-2P06-DFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130-2P06-DFP4
BDI # 26272923
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Metric
Outside Diameter - Inch:
3.238
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Finished Bore
130-2P06-DFM4
Description
130-2P06-DFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130-2P06-DFM4
BDI # 26275021
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Metric
Outside Diameter - Inch:
3.238
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Finished Bore
130-2P06-SFM4
Description
130-2P06-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130-2P06-SFM4
BDI # 26269300
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Metric
Outside Diameter - Inch:
3.238
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Finished Bore