C133E-175
Description
C133E-175 KEYLESS LOCKING ASSEMBLY ; 1.75" X 2.953" SINGLE TAPER DESIGN
Part # C133E-175
BDI # 193987
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.287
Outside Diameter - Millimeter:
83.49
Bore - Millimeter:
44.45
Length - Millimeter:
34.493
Other Features:
7 Locking Screws | Single Taper with Flange
Length - Inch:
1.358
085B-19B
Description
085B-19B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002009
BDI # 18118513
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.287
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
C133M-42x75
Description
C133M-42X75 KEYLESS LOCKING ASSEMBLY ; 1.654" ID X 2.953" OD
Part # C133M-42X75
BDI # 193222
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.287
Outside Diameter - Millimeter:
83.49
Bore - Millimeter:
42
Length - Millimeter:
34.493
Other Features:
7 Locking Screws | Single Taper with Flange
Length - Inch:
1.358
C133M-45x75
Description
C133M-45X75 KEYLESS LOCKING ASSEMBLY ; 1.772" ID X 2.953" OD
Part # C133M-45X75
BDI # 193223
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.287
Outside Diameter - Millimeter:
83.49
Bore - Millimeter:
45
Length - Millimeter:
34.493
Other Features:
7 Locking Screws | Single Taper with Flange
Length - Inch:
1.358
C133E-162
Description
C133E-162 KEYLESS LOCKING ASSEMBLY ; 1.625" X 2.953" SINGLE TAPER DESIGN
Part # C133E-162
BDI # 193985
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.287
Outside Diameter - Millimeter:
83.49
Bore - Millimeter:
41.275
Length - Millimeter:
34.493
Other Features:
7 Locking Screws | Single Taper with Flange
Length - Inch:
1.358