80BS9H-1-3/16
Description
80BS9H-1-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 9T 3.35" OD 1-3/16" BORE
Part # 80BS9H-1-3/16
BDI # 747911
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
80BS9H-1-1/8
Description
80BS9H-1-1/8 ROLLER CHAIN SPROCKET ; 1" PITCH 9T 3.35" OD 1-1/8" BORE
Part # 80BS9H-1-1/8
BDI # 747910
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
80BS9H-1-1/4
Description
80BS9H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 9T 3.35" OD 1-1/4" BORE
Part # 80BS9H-1-1/4
BDI # 747909
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
80BS9H-1
Description
80BS9H-1 ROLLER CHAIN SPROCKET ; 1" PITCH 9T 3.350" OD 1" BORE
Part # 80BS9H-1
BDI # 747908
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore