NSHM-13
Description
NSHM-13 LOCKNUT ; M65 X 2.0 THREAD 85.9MM OD 18.3MM THK
Part # NSHM-13
BDI # 966633
Features
Thread Size:
M65 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.382
Outside Diameter - Millimeter:
85.9
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws
Nominal Thickness - Inch:
0.72
Nominal Thickness - Millimeter:
18.3