2060B13H

COMPARE

2060B13H

Description
2060B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2060B13

BDI # 17159066

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 3.228
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.49
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572639
Pitch Diameter - Millimeter: 81.991
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2060B13

COMPARE

2060B13

Description
2060B13 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2060B13

BDI # 617486

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 3.228
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.49
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35854
Pitch Diameter - Millimeter: 81.991
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
B6013H

COMPARE

B6013H

Description
B6013H IDLER SPROCKET ; 5/8" BORE 60 CHAIN SIZE 13T

BREWER MACH AND GEAR

Part # B6013H

BDI # 21436833

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.49
Length Thru Bore - Millimeter: 18.288
Other Features: Double Sealed Precision Ground Ball Bearing | Pre Lubricated

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1BH13

COMPARE

PHS 60-1BH13

Description
PHS 60-1BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1BH13

BDI # 24760227

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.49
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY