Page 1 of 2

Next

Compare
50-4B16H

COMPARE

50-4B16H

Description
50-4B16H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 50-4B16H

BDI # 590257

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.204

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.517
Pitch Diameter - Millimeter: 81.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A16H

COMPARE

50A16H

Description
50A16H ROLLER CHAIN SPROCKET ; 16HT 3.520" OD 5/8" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A16H

BDI # 745613

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.204

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.517
Pitch Diameter - Millimeter: 81.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50TL16-1610

COMPARE

50TL16-1610

Description
50TL16-1610 ROLLER CHAIN SPROCKET ; 5/8" PITCH 16T 3.5" OD 1610 BUSHING

POWERDRIVE LLC

Part # 50TL16-1610

BDI # 746125

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.517
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 81.37
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50B16H

COMPARE

50B16H

Description
50B16H ROLLER CHAIN SPROCKET ; 16HT 3.520" OD 5/8" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B16H

BDI # 745971

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.204

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.517
Pitch Diameter - Millimeter: 81.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS16H-1-5/8

COMPARE

50BS16H-1-5/8

Description
50BS16H-1-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 16T 3.520" OD 1-5/8" BORE

POWERDRIVE LLC

Part # 50BS16H-1-5/8

BDI # 745710

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.517
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 81.37
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY