Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.531
Outside Diameter - Millimeter:
89.687
Bore - Millimeter:
60.325
Length - Millimeter:
64
Other Features:
11 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Length - Inch:
2.52
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.531
Outside Diameter - Millimeter:
89.687
Bore - Millimeter:
60.325
Length - Millimeter:
24
Other Features:
11 Locking Screws
Length - Inch:
0.945
C200E-237
Description
C200E-237 KEYLESS LOCKING ASSEMBLY ; 2.375" X 3.531" SELF-RELEASE
Part # C200E-237
BDI # 194192
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.531
Outside Diameter - Millimeter:
89.687
Bore - Millimeter:
60.325
Length - Millimeter:
24.003
Other Features:
14 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
0.945
SLD 1500 IN 2-3/8
Description
SLD 1500 IN 2-3/8 SHAFT LOCKING DEVICE
Part # 69790498097
BDI # 599028
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.531
Outside Diameter - Millimeter:
89.687
Bore - Millimeter:
60.325
Length - Millimeter:
24
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
0.945