Page 1 of 2

Next

Compare
36-8MX36-1610

COMPARE

36-8MX36-1610

Description
36-8MX36-1610 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 36T

B & B MANUFACTURING

Part # 36-8MX36-1610

BDI # 22712466

Features

Pitch Diameter - Inch: 3.622
Flange Outside Diameter - Millimeter: 100.025
Inch - Metric: Metric
Outside Diameter - Inch: 3.547
Face Width - Millimeter: 47.219

Face Width - Inch: 1.859
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 92
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
36-8MX12-1610

COMPARE

36-8MX12-1610

Description
36-8MX12-1610 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 36T

B & B MANUFACTURING

Part # 36-8MX12-1610

BDI # 22712459

Features

Pitch Diameter - Inch: 3.622
Flange Outside Diameter - Millimeter: 100.025
Inch - Metric: Metric
Outside Diameter - Inch: 3.547
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 92
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
36-8MX21-1610

COMPARE

36-8MX21-1610

Description
36-8MX21-1610 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 36T

B & B MANUFACTURING

Part # 36-8MX21-1610

BDI # 22712462

Features

Pitch Diameter - Inch: 3.622
Flange Outside Diameter - Millimeter: 100.025
Inch - Metric: Metric
Outside Diameter - Inch: 3.547
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 92
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
36-8MX62-6FS10

COMPARE

36-8MX62-6FS10

Description
36-8MX62-6FS10 TIMING PULLEY ; 8MM PIT 62MM W 1" MPB STEEL 36T

B & B MANUFACTURING

Part # 36-8MX62-6FS10

BDI # 22712481

Features

Pitch Diameter - Inch: 3.622
Flange Outside Diameter - Millimeter: 100.025
Inch - Metric: Metric
Outside Diameter - Inch: 3.547
Face Width - Millimeter: 73.812

Face Width - Inch: 2.906
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 92
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
36-8MX36-6FS6

COMPARE

36-8MX36-6FS6

Description
36-8MX36-6FS6 TIMING PULLEY ; 8MM PIT 36MM W 1/2" MPB STEEL 36T

B & B MANUFACTURING

Part # 36-8MX36-6FS6

BDI # 22712470

Features

Pitch Diameter - Inch: 3.622
Flange Outside Diameter - Millimeter: 100.025
Inch - Metric: Metric
Outside Diameter - Inch: 3.547
Face Width - Millimeter: 47.219

Face Width - Inch: 1.859
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 92
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY