QD36-8M-50
Description
QD36-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SH BUSHED 36T
Part # QD36-8M-50
BDI # 22737118
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.559
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed
QD36-8M-85
Description
QD36-8M-85 TIMING PULLEY ; 8MM PIT 85MM BELT W CI SH BUSHED 36T
Part # QD36-8M-85
BDI # 22737124
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.559
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed
QD36-8M-30
Description
QD36-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SH BUSHED 36T
Part # QD36-8M-30
BDI # 22737112
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.559
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed
QD36-8M-20
Description
QD36-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI SH BUSHED 36T
Part # QD36-8M-20
BDI # 22737108
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.559
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed