Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.63
Outside Diameter - Millimeter:
92.202
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.63
Outside Diameter - Millimeter:
92.202
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
NSHM-14
Description
NSHM-14 LOCKNUT ; M70 X 2.0 THREAD 92.2MM OD 18.3MM THK
Part # NSHM-14
BDI # 966634
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.63
Outside Diameter - Millimeter:
92.2
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws
Nominal Thickness - Inch:
0.72
Nominal Thickness - Millimeter:
18.3