80BS10H-1-3/16
Description
80BS10H-1-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 10T 3.68" OD 1-3/16" BORE
Part # 80BS10H-1-3/16
BDI # 747566
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
80BS10H-1-1/8
Description
80BS10H-1-1/8 ROLLER CHAIN SPROCKET ; 1" PITCH 10T 3.68" OD 1-1/8" BORE
Part # 80BS10H-1-1/8
BDI # 747565
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
80B10H
Description
80B10H ROLLER CHAIN SPROCKET ; 10HT 3.680" OD 1" BORE 1" PITCH
Part # 80B10H
BDI # 747912
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
80BS10H-1-1/4
Description
80BS10H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 10T 3.68" OD 1-1/4" BORE
Part # 80BS10H-1-1/4
BDI # 747564
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
80A10H
Description
80A10H ROLLER CHAIN SPROCKET ; 10HT 3.680" OD 15/16" BORE 1" PITCH
Part # 80A10H
BDI # 747505
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore