40T10/30-2
Description
40T10/30-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 30 TEETH ALUMINUM
Part # 40T10/30-2
BDI # 22719144
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.685
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
42AT10/30-2
Description
42AT10/30-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 30 TEETH ALUMINUM
Part # 42AT10/30-2
BDI # 22721208
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.685
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
96
Mounting Method:
Finished Bore
31AT10/30-2
Description
31AT10/30-2 TIMING PULLEY ; 10MM PITCH 16MM BELT W 30 TEETH ALUMINUM
Part # 31AT10/30-2
BDI # 22704896
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.685
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
96
Mounting Method:
Finished Bore
31T10/30-2
Description
31T10/30-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 30 TEETH ALUMINUM
Part # 31T10/30-2
BDI # 22704993
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.685
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
47T10/30-2
Description
47T10/30-2 TIMING PULLEY ; 10MM PIT 32MM BELT W 30 TEETH ALUMINUM
Part # 47T10/30-2
BDI # 22686868
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.685
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Type 6F | 12MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore