39-8P20-1610

COMPARE

39-8P20-1610

Description
39-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 39T

B & B MANUFACTURING

Part # 39-8P20-1610

BDI # 22715618

Features

Pitch Diameter - Inch: 3.898
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.854
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 99
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
39-8P30-1610

COMPARE

39-8P30-1610

Description
39-8P30-1610 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 39T

B & B MANUFACTURING

Part # 39-8P30-1610

BDI # 22715624

Features

Pitch Diameter - Inch: 3.898
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.854
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 99
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY