TLM-15

COMPARE

TLM-15

Description
TLM-15 TANGENTLOK LOCKNUT ; M75 X 2.0 THREAD 98.4MM OD 14.3MM THK

WHITTET-HIGGINS

Part # TLM-15

BDI # 966684

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.874
Outside Diameter - Millimeter: 98.4
Other Features: Mild Steel | Mechanical Lock | Three 5/16-18 Set Screws

Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY