NSHM-15
Description
NSHM-15 LOCKNUT ; M75 X 2.0 THREAD 98.6MM OD 19.1MM THK
Part # NSHM-15
BDI # 966635
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.882
Outside Diameter - Millimeter:
98.6
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws
Nominal Thickness - Inch:
0.752
Nominal Thickness - Millimeter:
19.1