50A18H
Description
50A18H ROLLER CHAIN SPROCKET ; 18HT 3.920" OD 5/8" BORE 5/8" PITCH
Part # 50A18H
BDI # 745615
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
50BS18H-5/8
Description
50BS18H-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 18T 3.920" OD 5/8" BORE
Part # 50BS18H-5/8
BDI # 745735
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
50BS18H-1-1/8
Description
50BS18H-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 18T 3.920" OD 1-1/8" BORE
Part # 50BS18H-1-1/8
BDI # 745729
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
50TL18-1610
Description
50TL18-1610 ROLLER CHAIN SPROCKET ; 5/8" PITCH 18T 3.9" OD 1610 BUSHING
Part # 50TL18-1610
BDI # 746127
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
50B18H
Description
50B18H ROLLER CHAIN SPROCKET ; 18HT 3.920" OD 5/8" BORE 5/8" PITCH
Part # 50B18H
BDI # 745973
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore