QD25H100
Description
QD25H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SDS BUSHED 25T
Part # QD25H100
BDI # 22736473
Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
110.973
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
101.067
Mounting Method:
Bushed