25A48
Description
25A48 ROLLER CHAIN SPROCKET ; 48T 3.964" OD 1/2" BORE 1/4" PITCH
Part # 25A48
BDI # 742504
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Rough Bore
25B48
Description
25B48 ROLLER CHAIN SPROCKET ; 48T 3.964" OD 1/2" BORE 1/4" PITCH
Part # 25B48
BDI # 742531
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Rough Bore