KLNN90/101

COMPARE

KLNN90/101

Description
KLNN90/101 KEYLESS BUSHING ; SERIES NN 90/101

PT INTERNATIONAL

Part # 2101016289

BDI # 19419869

Features

Component: Keyless Split Ring Locking Assembly
Series: KLNN
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.976

Outside Diameter - Millimeter: 101
Bore - Millimeter: 90
Length - Millimeter: 17
Other Features: Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch: 0.669

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 90X101

COMPARE

SLD 350 MM 90X101

Description
SLD 350 MM 90X101 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790498536

BDI # 599466

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.976

Outside Diameter - Millimeter: 101
Bore - Millimeter: 90
Length - Millimeter: 17
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.669

Price Inventory : Available to order
Loading Price
QTY
CR5014K

COMPARE

CR5014K

Description
5014 COUPLING COVER ; POR

TSUBAKI

Part # CR5014K

BDI # 20422811

Features

Component: Cover
Width - Millimeter: 85
Inch - Metric: Metric
Material: Die-Cast Aluminum
Outside Diameter - Inch: 3.976

Outside Diameter - Millimeter: 101
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 3.346

Price Inventory : Available to order
Loading Price
QTY
PHE 1020TGHCOVER

COMPARE

PHE 1020TGHCOVER

Description
PHE 1020TGHCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 1020TGHCOVER

BDI # 1281861

Features

Component: Horizontal Split Cover
Width - Millimeter: 66
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 3.976

Outside Diameter - Millimeter: 101
Other Features: Components May or May Not Intermix Among Brands | 12MM To 30MM Bore Range | 6000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 2.598

Price Inventory : Available to order
Loading Price
QTY