Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
60B15H
Description
60B15H ROLLER CHAIN SPROCKET ; 15HT 3.980" OD 3/4" BORE 3/4" PITCH
Part # 60B15H
BDI # 746925
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
60QD15-SH
Description
60QD15-SH ROLLER CHAIN SPROCKET ; 3/4" PITCH 15T 3.98" OD SH BUSHING
Part # 60QD15-SH
BDI # 747024
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
60BS15H-1-5/8
Description
60BS15H-1-5/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 15T 3.980" OD 1-5/8" BORE
Part # 60BS15H-1-5/8
BDI # 746709
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
60BS15H-1-3/16
Description
60BS15H-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 15T 3.980" OD 1-3/16" BORE
Part # 60BS15H-1-3/16
BDI # 746706
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore