32A50

COMPARE

32A50

Description
32A50 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A50

BDI # 618500

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 31.85
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 33.189
Other Features: Simplex Type
Pitch Diameter - Millimeter: 809
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-2-50A

COMPARE

32B-2-50A

Description
32B-2-50A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005987

BDI # 18122006

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 31.85

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 33.189
Pitch Diameter - Millimeter: 809
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-50A

COMPARE

32B-50A

Description
32B-50A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101006069

BDI # 18122097

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 31.85

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 33.189
Pitch Diameter - Millimeter: 809
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-3-50A

COMPARE

32B-3-50A

Description
32B-3-50A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101006054

BDI # 18122078

Features

Chain Pitch - Inch: 2
Chain Size: 32B-3
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 31.85

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 33.189
Pitch Diameter - Millimeter: 809
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY