180C45

COMPARE

180C45

Description
180C45 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 180C45

BDI # 616337

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 32.255
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 33.527
Global Part Number GPN: 30259
Pitch Diameter - Millimeter: 819.277
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
180A45

COMPARE

180A45

Description
180A45 ROLLER CHAIN SPROCKET ; RSB 180 CHAIN 45T A-NO HUB

MARTIN SPROCKET & GR

Part # 180A45

BDI # 616315

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 32.255
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 33.527
Global Part Number GPN: 31530
Pitch Diameter - Millimeter: 819.277
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
180A45H

COMPARE

180A45H

Description
180A45H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 180A45

BDI # 17158848

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 32.255

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 33.527
Pitch Diameter - Millimeter: 819.277
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 180-1A45

COMPARE

PHS 180-1A45

Description
PHS 180-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 180-1A45

BDI # 1291929

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 32.255

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 33.527
Pitch Diameter - Millimeter: 819.277
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 180-1C45

COMPARE

PHS 180-1C45

Description
PHS 180-1C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 180-1C45

BDI # 1291951

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 32.255

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 33.527
Pitch Diameter - Millimeter: 819.277
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY