QD192-14M-40

COMPARE

QD192-14M-40

Description
QD192-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 192T

B & B MANUFACTURING

Part # QD192-14M-40

BDI # 22736107

Features

Pitch Diameter - Inch: 33.701
Inch - Metric: Metric
Outside Diameter - Inch: 33.575
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 856
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY